Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6" Centrifugal Fan Plastic Housing - 325 CFM
See all 15 items in product family

6" Centrifugal Fan Plastic Housing - 325 CFM

Item #: WBB449257

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $119.95
Product Information
Customer Review
Product Q&A
AFR Series Fan offer a superb approach for numerous air movement situations in residential and commercial applications. The housing is durable plastic. The fan can be used for multi-point exhaust applications including crawl spaces bathrooms, make-up air, booster fans, radon extraction and general ventilation. 325 CFM. Unit is rated for 40,000 hours of continuous operation.

Product Specifications

    • AMPS0.94
    • AMPS RANGE0-1
    • BRANDAcme Miami
    • CFM325
    • CFM HIGH325
    • CFM RANGE200-400
    • COLORWhite
    • CONSTRUCTIONPlastic
    • DUCT SIZE INCHES6
    • HEIGHT INCHES11-1/4
    • HEIGHT RANGE1-12"
    • INLET/OUTLET DIAMETER INCHES5-7/8
    • LENGTH INCHES11-1/4
    • LENGTH RANGE1-12"
    • MANUFACTURER PART NUMBERAFR-150
    • MAXIMUM STATIC PRESSURE1.76
    • RPM2950
    • VOLTAGE115
    • VOLTAGE RANGE115-120
    • WATTS111
    • WIDTH INCHES11-13/16
    • WIDTH RANGE1-12"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:27