Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8" Centrifugal Fan Metal Housing - 572 CFM
See all 58 items in product family

8" Centrifugal Fan Metal Housing - 572 CFM

Item #: WBB449265

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $200.95
Product Information
Customer Review
Product Q&A
AFG Series Fan are excellent for numerous residential and commercial applications. The housing is powder coated steel. Fans are compact and can be mounted vertically and horizontally. Can be used for multi-point exhaust applications such as bathrooms, whole house ventilation, duct boosting, radon mitigation and general ventilation. 572 CFM.

Product Specifications

    • AMPS1.92
    • AMPS RANGE1-2
    • BRANDAcme Miami
    • CFM HIGH572
    • COLORBlue
    • CONSTRUCTIONMetal
    • DUCT SIZE INCHES8
    • HEIGHT INCHES9-7/16
    • HEIGHT RANGE1-12"
    • INLET/OUTLET DIAMETER INCHES7-7/8
    • LENGTH INCHES13-3/4
    • LENGTH RANGE12-24"
    • MANUFACTURER PART NUMBERAFG-8
    • RPM HIGH2220
    • RPM HIGH RANGE2000-3000
    • SONES7.60
    • VOLTAGE115
    • VOLTAGE RANGE115-120
    • WATTS229

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.169.168:60