Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8" Duct Booster - 380 CFM
See all 17 items in product family

8" Duct Booster - 380 CFM

Item #: WBB449277

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $26.95
Product Information
Customer Review
Product Q&A
Fits all ducts 8" and up metal, fiberglass, flexible. Install in round, square, or rectangular duct. Heavy duty steel housings with solid seam construction. Motors have permanently lubricated bearings.

Product Specifications

    • AMPS.90
    • BLADE TYPEAluminum
    • BRANDAcme Miami
    • CFM380
    • CFM HIGH380
    • CFM RANGE200-400
    • COLORSilver
    • DIAMETER INCHES8
    • HEIGHT INCHES8
    • HEIGHT RANGE1-12"
    • HOUSING CONSTRUCTIONGalvanized Steel
    • LENGTH INCHES8
    • LENGTH RANGE1-12"
    • MANUFACTURER PART NUMBER9008
    • RPM3000
    • VOLTAGE110
    • VOLTAGE RANGE5-110
    • WATTS45

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Seems solid

Your review: Little louder than my other but it's doing the job I bought it for.

Pros: Built solid

Cons: Little noisy

Is this review helpful?

8" Duct Booster - 380 CFM

Your review: I used this to replace a fan motor on my large Orek electronic air cleaner. I modified the duct to fit the air cleaner and added a speed control switch because this duck booster fan motor is really powerful. It works wonderful! If I need to replace it again, I will look for a 3 speed 8" duct booster.

Is this review helpful?

1 person found this review helpful

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.176.30:26