Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Inline Centrifugal 10" Duct Fan Molded Housing - 649 CFM
See all 15 items in product family

Inline Centrifugal 10" Duct Fan Molded Housing - 649 CFM

Item #: WBB460892

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $249.95
Product Information
Customer Review
Product Q&A
Fantech Inline Centrifugal 10" Duct Fan Molded Housing - 649 CFM

Engineered thermoplastic resin for wet locations/outdoor use. Includes mounting bracket.

Product Specifications

    • AMPS2.4
    • AMPS RANGE2-3
    • APPROVALEnergy Star
    • BRANDFantech
    • CFM649
    • CFM HIGH649
    • CFM RANGE600 And Up
    • COLORWhite
    • CONSTRUCTIONThermoplastic Resin
    • DUCT SIZE INCHES10
    • HEIGHT INCHES13-1/4
    • HEIGHT RANGE12-24"
    • INLET/OUTLET DIAMETER INCHES9-7/8
    • LENGTH INCHES13-1/4
    • LENGTH RANGE12-24"
    • LIMITED WARRANTY YEARS5
    • MANUFACTURER PART NUMBERFR250
    • MAXIMUM STATIC PRESSURE2.58
    • PACKAGE QUANTITY1
    • RPM2850
    • VOLTAGE115
    • VOLTAGE RANGE115-120
    • WATTS241
    • WIDTH INCHES6-1/4
    • WIDTH RANGE1-12"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.120.143:23