Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Speedi-Products Indoor Lint Trap Kit With Aluminum Foil Pipe EX-LTK 04 4" X 60"

Rollover image to zoom in

Click image to enlarge

Speedi-Products Indoor Lint Trap Kit With Aluminum Foil Pipe EX-LTK 04 4" X 60"

Item #: WBB629206

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $15.75
Product Information
Customer Review
Product Q&A
Speedi-Products Lint Trap Kit W/ Aluminum Foil Pipe, 4" X 60"

Speedi-Products Lint Trap Kit W/4" x 60" Aluminum Silver Duct & Clamps. Used to Vent Electric Only Dryers Indoors. The Builder's Best Indoor Dryer Vent Kit is designed to trap lint when there is no outdoor exhaust options available.

Features
  • Speedi-Exhaust Products are made in the USA
  • UL Listed and labeled Dryer Transition Duct
  • Used to Vent Electric Only Dryers Indoors
  • Lint trap bucket W/removable lid for easy lint removal
  • 2 spring tension clamps
  • Seal joints W/approved duct mastic sealants & tapes
  • Consult your local building codes for approved installation practices

Product Specifications

    • BRANDSpeedi-Products
    • COLORSilver
    • CONSTRUCTIONAluminum
    • HVAC APPLICATIONVentilation
    • MANUFACTURER PART NUMBEREX-LTK 04
    • OUTSIDE HEIGHT INCHES6-1/2
    • TYPEFoil Pipe

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

indoor lint trap

I needed an indoor lint trap because my dryer is too far away from the outside wall, so couldn't vent it to the outside. This is a good alternative, although it warms up the apartment, not so bad when the days and nights are cool.

See more favorable reviews

The most critical review

  • Customer Rating

shipping dept. no good !!!

When lint trap kit arrived top was missing. Next time look in the box before shipping out to customer to see if all parts are there so customer does not have to call to get part and wait again for delivery. A complete waist of time. And a bad name for the company.!!!!!!!!!!!!

See more critical reviews

Sort by: 
1 ...

5 Results

Great concept

Your review: This is an economical item understand, and reason for its lower cost. Does work well but could be made of heavier materials so the twist on, twist off function for the water pot is easier to use for older customers. I had to rig something to in fact keep it stable sitting with water in it and marked indications of white sides so owner knows where to snap together and twist without much fuss.

Pros: Functional

Cons: Very light weight

Is this review helpful?

indoor lint trap

Your review: I needed an indoor lint trap because my dryer is too far away from the outside wall, so couldn't vent it to the outside. This is a good alternative, although it warms up the apartment, not so bad when the days and nights are cool.

Is this review helpful?

lint trap

Your review: works good . . . Jim

Is this review helpful?

Inside Lint Trap

Your review: Do these need filters, I can not see how they can stop fluff exiting the dryer pipe.

Pros: STOPS US THINKING WE COULD GET A FIRE UNDER THE HOUSE DUE TO NOT KNOWING WHERE THE EXAUSE IS GOING PLUS HOPE IT WILL STOP THE EXCAPE LINT IN THE HOUSE.

Cons: THINKING WE NEED TO PLACE PANTY HOSE OVER IT TO STOP THE FLUFF FLYING AROUND, HAVE NOT CONNECTED AS YET BUT I CAN SEE A ISSUE ALREADY.

Is this review helpful?

shipping dept. no good !!!

Your review: When lint trap kit arrived top was missing. Next time look in the box before shipping out to customer to see if all parts are there so customer does not have to call to get part and wait again for delivery. A complete waist of time. And a bad name for the company.!!!!!!!!!!!!

Is this review helpful?

Sort by: 
1 ...

5 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.205.178:27