Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tjernlund EF-10 Duct Booster Fan - 475 CFM

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Tjernlund EF-10 Duct Booster Fan - 475 CFM

Item #: WBB589573

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 118.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Tjernlund EF-10 Duct Booster Fan - 475 CFM

The toughest built and best performing prop fan style Duct Boosters. Use to boost airflow into hard to cool or heat areas. Also used for ambient air supply and exhaust fans. All models have 24 gauge galvanized steel housings with ribbed duct stops, crimped leading ends and electrical junction boxes. EF-6 & 8 models have 3000 RPM C-frame motors and EF-10, 12 & 14 models have 1500 RPM shaded pole motors. Use model PS1503 Duct Airstat to automatically operate all other models. Use model SC-1 to speed control models EF-6, 8 & 10. Rated for 150°F max temp.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDTjernlund
    • CFM HIGH475
    • CFM RANGE400-600
    • CONSTRUCTIONGalvanized Steel
    • DIAMETER INCHES10
    • FAN DIAMETER INCHES10
    • HEIGHT INCHES11-3/4
    • HEIGHT RANGE1-12"
    • HERTZ (HZ)60
    • LENGTH INCHES15-3/4
    • LENGTH RANGE12-24"
    • MANUFACTURER PART NUMBEREF-10
    • VOLTAGE120
    • VOLTAGE RANGE115-120
    • WEIGHT LBS9

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

High quality & excellent pricing

Your review: Had to utilize this for a remodel job and it was manufactured beyond our normal expectations and ALL American built- solid and strong in every way. Not flimsy like many foreign built items.

Pros: Solid built product. Heavy construction. Easy to install. Runs quiet.

Cons: None

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!