Vortex Inline Duct Blower Fan 10"

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Vortex Inline Duct Blower Fan 10"

Item #: WB246360

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 245.95
Product Information
Warranty
Customer Review
Product Q&A
Accessories
VORTEX IN-LINE DUCT BLOWER FANS
Vortex VTX1000 In-Line Duct Blower Fan
Vortex in-line duct blower fans are ideal for use in general purpose exhaust applications. Vortex VTX1000 in-line duct blower fans are made from quality steel and feature a hammertone powder coat finish for added durability. The fans are built with an extended collar and lip to allow easy duct hookup. Aerodynamic build allows free air flow. Fans feature a permanently lubricated, maintenance-free ball bearing motor for quiet, vibration-free operation. Galvanized mounting brackets allow for horizontal or vertical installation. 6’L power cord included. VTX1000 fans fit ducts measuring 10" in diameter. Fans operate at 2750 RPM. ETL,CSA and UL507 listed. 10 Year Limited Warranty.

Product Specifications

    • AMPS2.2
    • AMPS RANGE2-3
    • APPROVALUL 507, CSA, ETL
    • BRANDAtmosphere
    • CFM HIGH790
    • CFM RANGE600 And Up
    • COLORGray
    • CONSTRUCTIONSteel
    • DUCT SIZE INCHES10
    • HEIGHT INCHES13
    • HEIGHT RANGE12-24"
    • LENGTH INCHES10-1/2
    • LENGTH RANGE1-12"
    • LIMITED WARRANTY YEARS10
    • MANUFACTURER PART NUMBERVTX1000
    • MODEL246360
    • POWER CORD LENGTH FEET6
    • RPM HIGH2,750
    • RPM HIGH RANGE2000-3000
    • VOLTAGE115
    • VOLTAGE RANGE115-120
    • WATTS260
    • WIDTH INCHES13
    • WIDTH RANGE12-24"

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result