Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vortex Inline Duct Blower Fan 12"

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Vortex Inline Duct Blower Fan 12"

Item #: WB246361

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $289.95
Product Information
Warranty
Customer Review
Product Q&A
Accessories
VORTEX IN-LINE DUCT BLOWER FANS
Vortex VTX1200L In-Line Duct Blower Fan
Vortex in-line duct blower fans are ideal for use in general purpose exhaust applications. Vortex VTX1200L in-line duct blower fans are made from quality steel and feature a hammertone powder coat finish for added durability. The fans are built with an extended collar and lip to allow easy duct hookup. Aerodynamic build allows free air flow. Fans feature a permanently lubricated, maintenance-free ball bearing motor for quiet, vibration-free operation. Galvanized mounting brackets allow for horizontal or vertical installation. 6’L power cord included. VTX1200L fans fit ducts measuring 12” in diameter. Fans operate at 2750 RPM. Max Temperature is 140 degrees Fahrenheit and is not commercial grade pass this temperature. ETL,CSA and UL507 listed. 10 Year Limited Warranty.

Product Specifications

    • AMPS2.2
    • AMPS RANGE2-3
    • APPROVALUL 507, CSA, ETL
    • BRANDAtmosphere
    • CFM HIGH820
    • CFM RANGE600 And Up
    • COLORGray
    • CONSTRUCTIONSteel
    • DUCT SIZE INCHES12
    • HEIGHT INCHES16
    • HEIGHT RANGE12-24"
    • LENGTH INCHES12-5/16
    • LENGTH RANGE12-24"
    • LIMITED WARRANTY YEARS10
    • MANUFACTURER PART NUMBERVTX1200L
    • MODEL246361
    • POWER CORD LENGTH FEET6
    • RPM HIGH2,750
    • RPM HIGH RANGE2000-3000
    • VOLTAGE115
    • VOLTAGE RANGE115-120
    • WATTS260
    • WIDTH INCHES16
    • WIDTH RANGE12-24"

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What is the temperature rating on this fan? Thanks, DW

Question Asked By: danwill , texas , March 28, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result