Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vortex Inline Duct Blower Fan 6"

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Vortex Inline Duct Blower Fan 6"

Item #: WB246356

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 141.95
Product Information
Warranty
Customer Review
Product Q&A
Accessories
VORTEX IN-LINE DUCT BLOWER FANS
Vortex VTX600L In-Line Duct Blower Fan
Vortex in-line duct blower fans are ideal for use in general purpose exhaust applications. Vortex VTX600L in-line duct blower fans are made from quality steel and feature a hammertone powder coat finish for added durability. The fans are built with an extended collar and lip to allow easy duct hookup. Aerodynamic build allows free air flow. Fans feature a permanently lubricated, maintenance-free ball bearing motor for quiet, vibration-free operation. Galvanized mounting brackets allow for horizontal or vertical installation. 6’L power cord included. VTX600L fans fit ducts measuring 6” in diameter. Fans operate at 2500 RPM. ETL, CSA and UL507 listed. 10 Year Limited Warranty.

Product Specifications

    • AMPS0.65
    • AMPS RANGE0-1
    • APPROVALUL 507, CSA, ETL
    • BRANDAtmosphere
    • CFM HIGH235
    • CFM RANGE200-400
    • COLORGray
    • CONSTRUCTIONSteel
    • DUCT SIZE INCHES6
    • HEIGHT INCHES9-1/2
    • HEIGHT RANGE1-12"
    • LENGTH INCHES8-1/2
    • LENGTH RANGE1-12"
    • LIMITED WARRANTY YEARS10
    • MANUFACTURER PART NUMBERVTX600L
    • MODEL246356
    • POWER CORD LENGTH FEET6
    • RPM HIGH2,500
    • RPM HIGH RANGE2000-3000
    • VOLTAGE115
    • VOLTAGE RANGE115-120
    • WATTS80
    • WIDTH INCHES9-1/2
    • WIDTH RANGE1-12"

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Great fan

Your review: We needed to boost the air flow for a couple of rooms in our house when the A/C was on since we those rooms wouldn't cool properly. We tried those cheesy duct blowers that you can buy at home depot which did nothing. After adding these blowers (model VTX600L), WOW! Now those rooms are as cool as the coolest room in the house. They really work! They are also as quiet as can be expected--you only hear a slight rushing of air sound. I just purchased the KB Varispeed model K177-1002 blower motor controllers to control the blower speed. I asked the blower manufacturer for their recommendation and this is what they told me. I haven't installed these controllers yet, so I can't verify how well they work. -Rob

Is this review helpful?

Bulletproof

Your review: We don't need all the power these fans have to offer. Will put a speed controller on them

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 1 answers for this product.

Sort by: 

2 Results

What is the temperature rating on this fan? Thanks, DW

Question Asked By: danwill , texas , March 28, 2012

+ View 1 Answer

Answer This Question

Sort by: 

2 Results