Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12 Inch Floor Operated Manual Damper With Flue
See all 15 items in product family

12 Inch Floor Operated Manual Damper With Flue

Item #: WB258364

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $301.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
TURBINE VENTILATOR
Floor Operated Damper for 12” Ventilator
Offers low maintenance and quiet operation. Dampers & Shutters adjust airflow or seal-off exhaust vent when not in use. Includes flue, rope pull and locking mechanism. Easy installation without structural modifications. 15 Year Limited Warranty.

Product Specifications

    • ASSEMBLYAssembled
    • BRANDEnvira-North
    • COLORSilver
    • CONSTRUCTIONAluminum
    • DESCRIPTIONFloor Operated Damper
    • DIAMETER INCHES12
    • LIMITED WARRANTY YEARS15
    • MODEL258364
    • WEIGHT LBS16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.157:26