Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Roof Ventilators

Roof Ventilators are designed to create a healthier and more comfortable environment by efficiently removing heat, moisture, and pollutants from industrial facilities, warehouses, or commercial spaces. Rooftop ventilators are the perfect choice for areas prone to stale air and have little or no duct work to bring in fresh air. Typical applications include: general ventilation and exhaust, warehouse exhaust, and mechanical room exhaust.
91 Results

Availability

Fan Diameter Range (in)

Brand

View All Brand

Material

View All Length
View All Height
View All Color
View All Price
91 Results
Compare
BESTSELLER
1
1
$5,499.00
Ships in 40 Business Days

CFM

37000 CFM

Fan Diameter

48 in

Voltage

230 / 460 V

Horsepower

7-1/2 HP

Compare
BESTSELLER
1
1
$479.95
Ships Same Day

CFM

1160 CFM

Fan Diameter

16 in

Voltage

115 V

Horsepower

1/6 HP

Compare
1
1
$405.95
Ships Same Day

CFM

830 CFM

Fan Diameter

14 in

Voltage

115 V

Horsepower

1/10 HP

Compare
BESTSELLER
1
1
$305.95
Ships Same Day

CFM

500 CFM

Fan Diameter

15 in

Voltage

115 V

Horsepower

1/30 HP

Compare
1
1
$1,499.00
Ships in 20 Business Days

CFM

3674 CFM

Fan Diameter

16 in

Voltage

115 / 230 V

Horsepower

1 HP

Compare
1
1
$93.95
Ships in 5 Business Days