Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
24 Inch Roof Operated Damper With Flue
See all 15 items in product family

24 Inch Roof Operated Damper With Flue

Item #: WB258368

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $369.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
TURBINE VENTILATOR
Roof Operated Damper for 24” Ventilator
Offers low maintenance and quiet operation. Dampers & Shutters adjust airflow or seal-off exhaust vent when not in use. Includes flue and roof latch. Easy installation without structural modifications. 15 Year Limited Warranty.

Product Specifications

    • ASSEMBLYAssembled
    • BRANDEnvira-North
    • COLORSilver
    • CONSTRUCTIONAluminum
    • DESCRIPTIONRoof Operated Damper
    • DIAMETER INCHES24
    • LIMITED WARRANTY YEARS15
    • MODEL258368
    • WEIGHT LBS31

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

From where is the damper operated. The Roof? Inside? I'm thinking about using this on a water treatment Pump house that generates a lot of heat. The owner would like to have the capability to close the damper in the winter and open in the summer. I don't think they will want to get on the roof to open and close Please advise.

Question Asked By: Tom , Kansas City KS , August 12, 2015

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.157:27