Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master Flow® Aluminum Internally Braced Turbine Combo, 14" Dia.

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Master Flow® Aluminum Internally Braced Turbine Combo, 14" Dia.

Item #: WBB721294

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 85.95
Product Information
Customer Review
Product Q&A
Master Flow® Aluminum Internally Braced Turbine Combo, 14" Dia.

The Master Flow® Weatherwood 14" Internally Braced Wind Turbine is made of aluminum with heavy-duty spider braces for strength and durability. It operates quietly and efficiently with a dual bearing design that reduces friction and wear. It includes a bottom ring for installation convenience and can be used to ventilate roofs ranging from 2:12 - 12:12 pitch.

Product Specifications

    • BRANDMaster Flow®
    • COLORWeatherwood
    • CONSTRUCTIONAluminum
    • DEPTH INCHES----
    • DESCRIPTIONInternally Braced
    • DIAMETER INCHES14
    • FAN DIAMETER INCHES14
    • HEIGHT INCHES20
    • MANUFACTURER PART NUMBERAIC14WW
    • PACKAGE QUANTITY1
    • WIDTH INCHES----

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!