Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master Flow® Galvanized Internally Braced Turbine Combo, 12" Dia, Weatherwood

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Master Flow® Galvanized Internally Braced Turbine Combo, 12" Dia, Weatherwood

Item #: WBB721248

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 72.95
Product Information
Customer Review
Product Q&A
Master Flow® Galvanized Internally Braced Turbine Combo, 12" Dia, Weatherwood

Master Flow® Dual Bearing Internal Braced Wind Turbines are easy to install, provide years of quality performance and have passed all Dade Florida and Texas State weather codes. Quiet and Durable.... exclusive stainless dual bearing system for durable, long-lasting smooth and silent operation. Super Leak Protection.... double ribbed vanes, with convex top, direct even wind-driven rain away from the unit. Protects your Investment.... allows heat and moisture laden air to escape your attic, helping to extend the life of your roof. Versatile.... can be installed virtually on any roof, from 2:12 up to 12:12 pitch. Available in 3 finishes.

Product Specifications

    • BRANDMaster Flow®
    • COLORWeatherwood
    • CONSTRUCTIONGalvanized Steel
    • DEPTH INCHES18
    • DESCRIPTIONInternally Braced
    • DIAMETER INCHES12
    • FAN DIAMETER INCHES12
    • HEIGHT INCHES20
    • MANUFACTURER PART NUMBERGIC12WW
    • PACKAGE QUANTITY1
    • WEIGHT LBS10.2
    • WIDTH INCHES18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!