Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master Flow®  Power Gable Fan, 1600 CFM

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Master Flow® Power Gable Fan, 1600 CFM

Item #: WBB721252

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 119.95
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Master Flow® Power Gable Fan, 1600 CFM

Master Flow® Gable Mount Attic Ventilators are a great choice for exhaust ventilation. They are the easiest power vent to install and won't detract from the appearance of your roof. They remove the greatest volume of hot and/or humid air from your attic, saving you more in heating and cooling costs than any other type of ventilation. Two models available (EGV5, and EGV6). This unit includes a thermostat. 120V.

Product Specifications

    • AMPS----
    • BRANDMaster Flow®
    • CFM HIGH1,600
    • CONSTRUCTIONGalvanized Steel
    • HEIGHT INCHES15
    • INCLUDESThermostat
    • LENGTH INCHES8
    • MANUFACTURER PART NUMBEREGV6
    • PACKAGE QUANTITY1
    • TYPEGable Fan
    • VOLTAGE120
    • WIDTH INCHES15

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

very good quality

Your review: the fan is doing the job with out hot attic here in NM

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!