Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master Flow®  Power Roof Fan,1000 CFM, Mill

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Master Flow® Power Roof Fan,1000 CFM, Mill

Item #: WBB721254

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $129.95
Product Information
Warranty
Customer Review
Product Q&A
Master Flow® Power Roof Fan,1000 CFM, Mill

Master Flow® Power Roof Vents are your best overall investment in attic ventilation. Our vents move the greatest volume of hot and/or humid air from your attic, saving you more in heating and cooling costs than any other type of ventilation. Available in popular colors to blend in with your roof. Heavy duty screen to deter animal, birds and insects. Every unit is factory tested prior to shipment. Large pre-punched flashing for easier installation and less chance of leaks. Adjustable Humidistat/Thermostat included for superior operation (PR2DHT and PR3DHT only). Extra long conduit for easier electrical hook-ups (PR3 models only). 120V.

Product Specifications

    • AMPS----
    • BRANDMaster Flow®
    • CFM1000
    • CFM HIGH1,000
    • COLORMill
    • HEIGHT INCHES30-1/4
    • INCLUDESThermostat
    • LENGTH INCHES10-1/4
    • MANUFACTURER PART NUMBERPR1D
    • PACKAGE QUANTITY1
    • TYPERoof Fan
    • VOLTAGE120
    • WEIGHT LBS19.7
    • WIDTH INCHES30

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What is diameter of motor? What is the length of shaft - motor to the end of shaft?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:21