Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master Flow® Power Roof Fan,1500 CFM, Shinglematch Weatherwood

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Master Flow® Power Roof Fan,1500 CFM, Shinglematch Weatherwood

Item #: WBB721258

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 181.95
Product Information
Warranty
Customer Review
Product Q&A
Master Flow® Power Roof Fan,1500 CFM, Shinglematch Weatherwood. For Attics up to 2,200 sq. ft.

Master Flow® Power Roof Vents are your best overall investment in attic ventilation. Our vents move the greatest volume of hot and/or humid air from your attic, saving you more in heating and cooling costs than any other type of ventilation. Available in popular colors to blend in with your roof. Heavy duty screen to deter animal, birds and insects. Every unit is factory tested prior to shipment. Large pre-punched flashing for easier installation and less chance of leaks. Adjustable Humidistat/Thermostat included for superior operation (PR2DHT and PR3DHT only). Extra long conduit for easier electrical hook-ups (PR3 models only). 120V.

Product Specifications

    • AMPS----
    • BRANDMaster Flow®
    • CFM HIGH1,500
    • COLORShinglematch Weatherwood
    • HEIGHT INCHES30-1/4
    • INCLUDESThermostat
    • LENGTH INCHES10-1/4
    • MANUFACTURER PART NUMBERERV6SMWW
    • PACKAGE QUANTITY1
    • TYPERoof Fan
    • VOLTAGE120
    • WEIGHT LBS25.6
    • WIDTH INCHES30

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Roof fan

Your review: Great product. Easy to install. Great draw and airflow. I would highly recommend this fan.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

What is diameter of motor? What is the length of shaft - motor to the end of shaft?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result