Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Envira-North Hurricane™ Turbine Ventilator 36 Inch Straight Flue

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Envira-North Hurricane™ Turbine Ventilator 36 Inch Straight Flue

Item #: WB258363

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,083.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Envira-North Hurricane™ Turbine Ventilator 36 Inch Straight Flue
Hurricane™ Turbine 'Natural Powered Exhaust Units'
Envira-North Systems is proud to be a distributor for the high quality wind driven gravity vent turbine products produced by Edmonds Pty. of Australia. Edmonds, in keeping with Envira-North's policies, is a green leader in natural ventilation products.
Several different products are available, but the wind driven gravity turbine vent is the most impressive. Distinguishing itself by being the largest and most efficient wind driven gravity vent in the world, the Hurricane™ ventilator will provide years of quiet, cost effective service. The Hurricaneâ„¢ turbine is fire rated and also carries an astounding 15 year warranty!
Manufactured from 5005 grade aluminum, the Hurricane™ has been tested by Construction Research Laboratories Inc, Miami, Florida and withstood a continuous gusting wind of 150 mp/h without damage. It has also passed the requirements of the Low Speed Dynamic Rain Penetration Test.

Hurricane™ Turbine Ventilator Facts
  • No Electrical Operating Costs.
  • No Wiring Costs.
  • Designed to Withstand Adverse Weather.
  • Low Maintenance.
  • Low Impact on the Building Structure.
  • Quiet Operation.


Documents

Documents are in PDF format

Product Specifications

    • ASSEMBLYAssembled
    • BRANDEnvira-North
    • CFM HIGH7,331
    • COLORSilver
    • CONSTRUCTIONAluminum
    • DESCRIPTIONStraight Flue
    • DIAMETER INCHES36
    • FAN DIAMETER INCHES36
    • HEIGHT INCHES37-1/2
    • LIMITED WARRANTY YEARS15
    • MODEL258363
    • WEIGHT LBS63

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!