Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Turbine Ventilator 36 Inch Variable Pitch Flue

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Turbine Ventilator 36 Inch Variable Pitch Flue

Item #: WB258362

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,028.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
TURBINE VENTILATOR
36” Diameter – Vari-Pitch Flue
Turbine roof ventilators eliminate electrical operating costs and offer low maintenance and quiet operation. Turbine ventilators are lightweight compared to standard ventilation units; providing easy installation without structural modifications. Roof ventilators are made using corrosion resistant aluminum with high quality bearing and shaft assembly. Withstands extreme weather and winds up to 123 MPH, and prevents water penetration. Wind driven turbine ventilator utilizes vertical vanes that rotate when wind flows through to exhaust air. Included flashing base eases installation. Vari-Pitch Flue fits virtually any roof pitch. 15 Year Limited Warranty.

Product Specifications

    • ASSEMBLYAssembled
    • BRANDEnvira-North
    • CFM HIGH7,331
    • COLORSilver
    • CONSTRUCTIONAluminum
    • DESCRIPTIONVari-Pitch Flue
    • DIAMETER INCHES36
    • HEIGHT INCHES40-3/4
    • LIMITED WARRANTY YEARS15
    • MODEL258363
    • WEIGHT LBS63

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.179.232:27