36" Totally Enclosed Wet Environment Duct Fan - 3 Phase 5 HP
See all 82 items in product family

36" Totally Enclosed Wet Environment Duct Fan - 3 Phase 5 HP

Item #: WBB182793

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,065.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Totally Enclosed Wet Environment Duct Fan - 36"

This Duct Fan is designed for moving air with high moisture content. Great for spray booths, ducts and industrial washing machines. Fan blades are made of non-sparking cast aluminum. Axial fan features a totally enclosed motor. Housing is made of heavy gauge steel with angle iron flanges welded on each end for superior strength. Sealed ball bearings have external grease fittings. Bearings are located in the belt tube, removed from contaminated airstream. Belt tube interior is protected from contaminated air in duct by water slinger, dust cover and shaft seals. Angle flanges are pre-drilled with eight 7/16" diameter holes around the bolt circle for easy mounting. Adjustable motor base provides proper belt tension. Cast steel and turned steel sheaves. Continuous weld design is moisture tight. Three phase design. Horsepower rating based upon maximum speed/load.

Product Specifications

    • ASSEMBLYAssembled
    • BLADE QUANTITY6
    • BOLT CIRCLE INCHES37-7/8
    • BRANDAmericraft
    • CFM HIGH20,600
    • CONSTRUCTIONSteel Enclosure w/ Aluminum Propellers
    • DECIBELS (DBA)83
    • DEPTH INCHES18
    • DESCRIPTIONWet Environment Duct Fan
    • DRIVE TYPEBelt Drive
    • FAN DIAMETER INCHES36
    • HEIGHT INCHES39
    • HORSEPOWER5
    • MANUFACTURER PART NUMBERBPR36-5CS-3-TEFC
    • PHASE3
    • RPM HIGH1100
    • VOLTAGE230 / 460
    • WIDTH INCHES39
Have A Question About This Product?
0 Question | 0 | Answer
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
54.159.242.217:23