Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Inspection Access Door for 24" Duct Fans
See all 97 items in product family

Inspection Access Door for 24" Duct Fans

Item #: WBB183041

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 177.95
Product Information
Customer Review
Product Q&A
Inspection Access Door for 24" Duct Fans

This Inspection Access Door is for use with all 24" Duct Fans. The hinged, gasketed and latched design provides easy access to internal components for periodic inspection.
Note: This item is a factory installed option and MUST be purchased with a Duct Fan in the same order.

Product Specifications

    • ASSEMBLYAssembled
    • BRANDAmericraft
    • COLORGray
    • CONSTRUCTIONSteel
    • DEPTH INCHES9
    • DESCRIPTIONInspection Access Door Factory Installed
    • FOR USE WITH24" Duct Fans
    • MANUFACTURER PART NUMBERAD-24
    • WIDTH INCHES8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed