Continental Fan AIB42-5 Tube Axial Fan Belt Drive Three Phase 29000 CFM 5 HP
See all 28 items in product family

Continental Fan AIB42-5 Tube Axial Fan Belt Drive Three Phase 29000 CFM 5 HP

Item #: WBB177914

Sold By: globalindustrial.com

Usually ships in 23 to 26 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,567.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
IN-LINE TUBE AXIAL FANS

42" Diameter Belt Drive Fan - 5 HP Three Phase Motor
These axial fans help boost in-line ducting and aid in ventilation to remove fumes, dust or smoke from environment. Axial fans are made with spark resistant, cast aluminum airfoil axial impeller. Heavy duty welded steel drum housing with welded angle ring flanges offers aerodynamically efficient performance. TEFC industrial duty motor powers adjustable pitch fan blades. Tube axial fans are mountable in ductwork in any position. Belt Drive Fans feature V-belt driven motor that is mounted outside of airstream to provide low-speed operation. Made using cast iron fan sheaves and oil and heat resistant fan belts. Steel fan shaft is sealed with self-aligning pillow block ball bearings for low maintenance. Tested to ANSI/AMCA standards. Conforms to NEMA standards. Gray enamel finish. Horsepower rating based upon maximum speed/load. For commercial use only.

Product Specifications

    • BOLT CIRCLE INCHES43.6
    • BRANDContinental Fan
    • CFM HIGH29,000
    • CFM LOW5,800
    • COLORGray
    • CONSTRUCTIONSteel
    • DESCRIPTIONTube Axial Fan
    • DIAMETER INCHES45
    • DRIVE TYPEBelt Drive
    • FAN DIAMETER INCHES42
    • HERTZ (HZ)60
    • HORSEPOWER5
    • IMPELLER CONSTRUCTIONCast Aluminum
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER PART NUMBERAIB42-5
    • MOTOR ENCLOSURETotally Enclosed
    • PHASE3
    • RPM HIGH835
    • TYPECommercial
    • VOLTAGE230 / 460
    • WIDTH INCHES18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed