Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master Flow® Solar-Power Gable Exhaust Fan, 500 CFM

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Master Flow® Solar-Power Gable Exhaust Fan, 500 CFM

Item #: WBB721259

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 276.95
Product Information
Customer Review
Product Q&A
Master Flow® Solar-Power Gable Exhaust Fan, 500 CFM

The Master Flow® 500 CFM Solar-Powered Gable-Mount Exhaust Fan requires no wiring and works with your soffit intake to remove stale air and help prevent wood rot. The design incorporates a brushless motor that last up to 10 times longer than traditional motors. The 10-watt solar panel is toughened for protection against hail and flying objects. Help reduce energy costs by moving up to 500 CFM of air out of your attic to help reduce moisture and heat buildup. The vent is made of galvanized steel and the adjustable solar panel is hardened to withstand impacts. This wind- and weatherproof vent is effective for areas up to 500 sq. ft. Tilt-and-swivel solar-panel design for optimal solar exposure, weatherproof, passes 110 MPH wind-driven rain tests.

Product Specifications

    • BRANDMaster Flow®
    • CFM HIGH500

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed