Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Fans


(1,590 Items)
Sub Category
Agricultural Fans (119)
Remove
Vostermans 20" Basket Fan FXSTIR20-3 1/3 HP 5500 CFM
Remove

      Items
Vostermans 20" Basket Fan FXSTIR20-3 1/3 HP 5500 CFM Vostermans 20" Basket Fan FXSTIR20-3 1/3 HP 5500 CFM


Vostermans 20" Basket Fan FXSTIR20-3 1/3 HP 5500 CFM
Email This Page Printer Friendly Version
Vostermans 20" Basket Fan FXSTIR20-3 1/3 HP 5500 CFM
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WB245755
Price: $339.95
Protect your purchase with a service plan
$39.99
$59.99
$47.99
$71.99

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Warranty
Product Q&A
Write A Review

INDOOR OUTDOOR BASKET & BARREL FANS
20" Basket Fan - 240V
These outdoor fans are great for circulating air for indoor & outdoor sports, amusement parks, factories, assembly plants and greenhouses. Industrial fans easily mount on to a vertical wall or suspended from the ceiling using Optional Mounting Brackets (sold separately). Fiberglass reinforced polypropylene fan blades are powered by a severe duty, TEAO ball bearing motor. Sealed motor is Class F insulated for heat resistance. Corrosion resistant, powder coated wire guards for safety. Built-in yoke mount accepts easy installation of mounting brackets. UL507 certified for outdoor use. C-UL recognized. Basket Fans are enclosed in wire guards. 3 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

Product Specifications
BRAND Multifan
FAN DIAMETER INCHES 20
CFM HIGH 5,500
CFM MEDIUM 55
RPM 1,570
VOLTAGE 240
AMPS 2.0
HORSEPOWER 1/3
BLADE QUANTITY 6
APPROVAL UL507 & OSHA
LIMITED WARRANTY YEARS 3
MANUFACTURERS PART NUMBER FXSTIR20-3
MODEL 245755


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Vostermans Wall Bracket For 20" And 24" Fan DDBRACKETW24

Vostermans Wall Bracket For 20" And 24" Fan DDBRACKETW24

From $26.95
select
Qty: Add to Cart
Vostermans Ceiling Bracket For 20" And 24" Fan DDCHBRACKET20

Vostermans Ceiling Bracket For 20" And 24" Fan DDCHBRACKET20

From $9.80
select
Qty: Add to Cart
Vostermans Variable Speed Controller VFMVS-1 /S Manual

Vostermans Variable Speed Controller VFMVS-1 /S Manual

From $166.95
select
Qty: Add to Cart
Vostermans Variable Speed Controller With Temperature Set Point VFSA-10 /S Automatic

Vostermans Variable Speed Controller With Temperature Set Point VFSA-10 /S Automatic

From $249.95
select
Qty: Add to Cart
Vostermans Mechanical Thermostat For Fan And Heater Combination TT1520CAM1II Single Pole

Vostermans Mechanical Thermostat For Fan And Heater Combination TT1520CAM1II Single Pole

From $122.95
select
Qty: Add to Cart
Vostermans Mechanical Thermostat For Fan Or Heater TT15WDCAM1A Single Pole

Vostermans Mechanical Thermostat For Fan Or Heater TT15WDCAM1A Single Pole

From $37.95
select
Qty: Add to Cart
Vostermans 3 Amp Transformer RSTW03CAM1

Vostermans 3 Amp Transformer RSTW03CAM1

From $162.95
select
Qty: Add to Cart
Vostermans 5 Amp Transformer RSTW05CAM1

Vostermans 5 Amp Transformer RSTW05CAM1

From $183.95
select
Qty: Add to Cart
Vostermans 7 Amp Transformer RSTW07CAM1

Vostermans 7 Amp Transformer RSTW07CAM1

From $223.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)