Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Multifan 24" Basket Fan FXSTIR24-3/120 1/3 HP 8000 CFM
See all 22 items in product family

Multifan 24" Basket Fan FXSTIR24-3/120 1/3 HP 8000 CFM

Item #: WB245753

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 398.95
Product Information
Warranty
Customer Review
Product Q&A
Accessories
INDOOR OUTDOOR BASKET & BARREL FANS
24" Basket Fan - 120V
These outdoor fans are great for circulating air for indoor & outdoor sports, amusement parks, factories, assembly plants and greenhouses. Industrial fans easily mount on to a vertical wall or suspended from the ceiling using Optional Mounting Brackets (sold separately). Fiberglass reinforced polypropylene fan blades are powered by a severe duty, TEAO ball bearing motor. Sealed motor is Class F insulated for heat resistance. Corrosion resistant, powder coated wire guards for safety. Built-in yoke mount accepts easy installation of mounting brackets. UL507 certified for outdoor use. C-UL recognized. 120V Fans include 10'L 3-conductor power cord. Basket Fans are enclosed in wire guards. 3 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDMultifan
    • FAN DIAMETER INCHES24
    • CFM HIGH8,000
    • CFM MEDIUM55
    • RPM1,580
    • VOLTAGE120
    • HORSEPOWER1/3
    • LIMITED WARRANTY YEARS3
    • AMPS3.8
    • BLADE QUANTITY3
    • APPROVALUL507 & OSHA
    • INCLUDESFan Only
    • MODEL245753
    • MANUFACTURER'S PART NUMBERFXSTIR24-3/120

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!