Multifan 30" Ceiling Mount Basket Fan 245784 1/2 HP 10000 CFM
See all 22 items in product family

Multifan 30" Ceiling Mount Basket Fan 245784 1/2 HP 10000 CFM

Item #: WB245784

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 534.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
CEILING MOUNT BASKET FANS
30" Diameter Fan - 120V
Basket fans are great for circulating air for sporting events, amusement parks, factories, assembly plants and greenhouses. These industrial fans easily suspend from ceiling using the included mounting bracket. Fiberglass reinforced polypropylene fan blades are powered by a severe duty, TEAO ball bearing motor. Sealed motor is Class F insulated for heat resistance. Corrosion resistant, powder coated wire guards for safety. Built-in yoke mount allows vertical adjustments. UL507 certified for outdoor use. C-UL recognized. 120V Fans include 10'L 3-conductor power cord. 3 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDMultifan
    • FAN DIAMETER INCHES30
    • CFM HIGH10,000
    • RPM1,000
    • VOLTAGE120
    • HORSEPOWER1/2
    • MOUNT TYPECeiling Mount
    • DESCRIPTIONBasket Fan
    • AMPS6.7
    • INCLUDESFan with Ceiling Mount
    • MODEL245784
    • BLADE QUANTITY5
    • BLADE TYPEPolypropylene
    • ASSEMBLYUnassembled
    • MANUFACTURER'S PART NUMBER245784
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!