Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Black Aluminum Frame / PVC Blade Wall Exhaust Shutter 39" - EASB-PVCB 39

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Black Aluminum Frame / PVC Blade Wall Exhaust Shutter 39" - EASB-PVCB 39

Item #: WBB771595

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 88.95
Product Information
Customer Review
Product Q&A
Rear flanged exhaust shutter for areas where corrosion is a known problem. The frame is painted extruded aluminum with UV stabilized PVC blades with yellow zinc dichromate rods running the full length of the blades. Ideal for direct-drive or belt-driven cone or slant wall exhaust fans in poultry or swine confinement operations. Recommended for vertical mount exhaust applications only. Available in white or black.

MADE IN THE USA

Product Specifications

    • BRANDAir Conditioning Products
    • WIDTH INCHES39
    • DEPTH INCHES1-1/2
    • HEIGHT INCHES39
    • ROUGH OPENING INCHES39-3/4 x 39-3/4
    • WEIGHT LBS13.5
    • VELOCITY FEET PER MINUTE1500
    • MOUNT TYPEWall Mount
    • TYPEGravity
    • LIMITED WARRANTY YEARS1
    • FLANGE STYLERear Flange
    • FREE AREA SQ. FT.9.89
    • NUMBER OF PANELS2
    • COLOR FINISHBlack
    • CONSTRUCTIONAluminum Frame and PVC Blades
    • FOR USE WITHAgricultural Exhaust Fans
    • MANUFACTURER'S PART NUMBEREASB-PVCB 39

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!