Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Fans


(1,589 Items)
Sub Category
Agricultural Fans (119)
Remove
Vostermans Ceiling Bracket For 20" And 24" Fan DDCHBRACKET20
Remove

      Items
Vostermans Ceiling Bracket For 20" And 24" Fan DDCHBRACKET20 Vostermans Ceiling Bracket For 20" And 24" Fan DDCHBRACKET20


Vostermans Ceiling Bracket For 20" And 24" Fan DDCHBRACKET20
Vostermans Ceiling Bracket For 20" And 24" Fan DDCHBRACKET20
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WB245762
Price: $9.80

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

INDOOR OUTDOOR BASKET & BARREL FANS
Ceiling Mount Bracket for 20” & 24” Fan
Ceiling mount bracket allows basket fans to suspend from the ceiling. Made of corrosion resistant, powder coated steel. Easily attaches to built-in yoke mount on fans. 3 Year Limited Warranty.

Product Specifications
BRAND Multifan
MANUFACTURERS PART NUMBER DDCHBRACKET20
MODEL 245762


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Vostermans 20" Basket Fan FXSTIR20-3/120 1/3 HP 5500 CFM

Vostermans 20" Basket Fan FXSTIR20-3/120 1/3 HP 5500 CFM

From $349.95
select
Qty: Add to Cart
Vostermans 24" Basket Fan FXSTIR24-3/120 1/3 HP 8000 CFM

Vostermans 24" Basket Fan FXSTIR24-3/120 1/3 HP 8000 CFM

From $381.95
select
Qty: Add to Cart
Vostermans 20" Basket Fan FXSTIR20-3 1/3 HP 5500 CFM

Vostermans 20" Basket Fan FXSTIR20-3 1/3 HP 5500 CFM

From $339.95
select
Qty: Add to Cart
Vostermans 24" Basket Fan FXSTIR24-3 1/3 HP 8000 CFM

Vostermans 24" Basket Fan FXSTIR24-3 1/3 HP 8000 CFM

From $371.95
select
Qty: Add to Cart
Global Oscillating Pedestal Fan 30" Diameter

Global Oscillating Pedestal Fan 30" Diameter

FREE Shipping
From $114.00
After Mail-In-Rebate
select
Qty: Add to Cart
Nexelate Wire Shelving 36"W X 18"D X 63"H

Nexelate Wire Shelving 36"W X 18"D X 63"H

From $94.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)