Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Envira-North Systems Fan Control EN300x1087 3 HP 230 V NEMA 4 AC TECH VFD

Envira-North Systems Fan Control EN300x1087 3 HP 230 V NEMA 4 AC TECH VFD

Item #: WB258347

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 719.00
Product Information
Warranty
Customer Review
Product Q&A
Fan Control for
72" ENCLOSED CEILING FAN
Variable speed control for 3HP motor. Operates fan 2.2KW on high and .3KW on low (when using 230/460V). Variable Speed Control operates 1 ceiling fan. Provides easy fan control at floor level.

Product Specifications

    • BRANDEnvira-North
    • RPM300
    • VOLTAGE230
    • TYPENEMA 4 AC TECH VFD
    • DESCRIPTIONVariable Speed Control
    • LIMITED WARRANTY YEARS2
    • KILOWATTS2.3
    • MANUFACTURER'S PART NUMBEREN300x1087
    • ASSEMBLYAssembled
    • MODEL258347

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed