Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Fans


(1,589 Items)
Sub Category
Agricultural Fans (119)
Remove
Triangle Engineering Pedestal Base With 42" Pole PB2430
Remove

      Items
Triangle Engineering Pedestal Base With 42" Pole PB2430 Triangle Engineering Pedestal Base With 42" Pole PB2430


Triangle Engineering Pedestal Base With 42" Pole PB2430
Triangle Engineering Pedestal Base With 42" Pole PB2430
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WB653454
Price: $110.95
Protect your purchase with a service plan
$19.99
$29.99
$23.99
$35.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Warranty
Product Q&A
Write A Review

HIGH VELOCITY FAN
Pedestal Pole and Base
Allows easy attachment of High Velocity Fan. Includes 42”H pole and large diameter base for stability.

Product Specifications
LENGTH INCHES 29-1/4
WIDTH INCHES 29-1/4
HEIGHT INCHES 45
COLOR FINISH Black
ASSEMBLY Assembled
CONSTRUCTION Steel
DESCRIPTION Pedestal Pole & Base
MANUFACTURERS PART NUMBER PB2430
MODEL 653454


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Triangle Engineering 30" High Velocity Fan Head HV3015 1 HP 10600 CFM

Triangle Engineering 30" High Velocity Fan Head HV3015 1 HP 10600 CFM

From $911.00
select
Qty: Add to Cart
Global Oscillating Pedestal Fan 30" Diameter

Global Oscillating Pedestal Fan 30" Diameter

FREE Shipping
From $114.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)