Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ramfan 12V Rechargeable Power Supply for 12VDC Blower BPV-12
See all 19 items in product family

Ramfan 12V Rechargeable Power Supply for 12VDC Blower BPV-12

Item #: WBB246529

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 749.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
This long-life Battery Pak and Charger now has infinitely high-low control. Pulse width modulation extends battery life up to 10 hours in low setting yet gives a full 2.5 hours on high. Can be used on a vehicle battery with an optional connector. Built-in charger allows you to fully recharge the battery in 12 hours. Purge the area on high for 10 minutes, reduce to low speed (low-noise as well) and maintain fresh air for the whole work shift. Ideal for construction job sites to eliminate noisy gasoline-engine blowers. High-low control enables fast-purge ventilation and lower speed for maintaining safe work space. High impact case includes battery and built-in charger for overnight charging. Up to 10 hours of continuous operation. Lightweight and portable.

Product Specifications

    • BRANDRamfan
    • WIDTH INCHES6-11/16
    • DEPTH INCHES12-1/4
    • HEIGHT INCHES14-1/2
    • WEIGHT LBS36
    • VOLTAGE12
    • DESCRIPTIONRechargeable Power Supply
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBERBPV-12
    • MODELB246529
    • COLOR FINISHYellow
    • CONSTRUCTIONPolyethylene

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!