Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Multifan 16" Inflator Fan B2E4012M11106 1/2 HP 3,250 CFM
See all 7 items in product family

Multifan 16" Inflator Fan B2E4012M11106 1/2 HP 3,250 CFM

Item #: WB245790

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $557.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
MOBILE FANS
16" Inflator Fan
Inflator fan is designed for use with most inflatable promotional tubes. Helps inflate static objects or dynamic air driven "Dolls". Outdoor fan is ideal for both indoor and outdoor use, withstands high moisture and high temperature locations including roofs, parking lots and open areas. Fan housing is made of molded heavy duty plastic. Adjustable tubular steel base allows 90° off vertical positioning. Housing includes front and rear black wire guards for safety. Fan blades are made of molded polypropylene. High efficiency, wash-down ball bearing motor is Class F insulated for heat resistance. Easy grip handle for portability. 2"W VELCRO®Brand strap is attached to cone lop and secured by rivets. Includes 10'L power cord. 120V. UL 507 rated for wet environments. 1 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

VELCRO® is a registered trademark of Velcro BVBA, used with permission.

Product Specifications

    • BRANDMultifan
    • FAN DIAMETER INCHES16
    • VOLTAGE120
    • HORSEPOWER1/2
    • DECIBELS (DBA)65
    • AMPS7.5
    • CONSTRUCTIONPolypropylene
    • MANUFACTURER'S PART NUMBERB2E4012M11106
    • STYLEMobile Inflator Fan
    • MODEL245790
    • CFM HIGH3,250

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.217.63:27