Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Multifan 20" Mobile Indoor Outdoor Greenhouse Fan T4E5003M81100 1/3 HP 4,765 CFM
See all 7 items in product family

Multifan 20" Mobile Indoor Outdoor Greenhouse Fan T4E5003M81100 1/3 HP 4,765 CFM

Item #: WB245796

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 582.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
MOBILE FANS
20" Mobile Indoor/Outdoor Greenhouse Fan - 240V
Greenhouse fan is designed for heavy duty, high moisture laden ventilation and circulation in greenhouses. Housing and fan blades are made of glass filled, high impact polypropylene. Housing includes front and rear wire guards for safety. Housing allows stacking for compact storage. Severe duty, wash-down ball bearing motor is Class F insulated for heat resistance. Includes 10'L power cord. 120V. UL 507 rated for outdoor environments. C-UL recognized. 3 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDMultifan
    • FAN DIAMETER INCHES20
    • CFM HIGH4,765
    • RPM1,600
    • VOLTAGE120
    • HORSEPOWER1/3
    • DECIBELS (DBA)55
    • AMPS3.6
    • CONSTRUCTIONPolypropylene
    • STYLEMobile Greenhouse Fan
    • MANUFACTURER'S PART NUMBERT4E5003M81100P
    • MODEL245796

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!