Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Fans


(1,589 Items)
Sub Category
Blower Fans (583)
Remove
Vostermans 20" Mobile Indoor Outdoor Greenhouse Fan T4E5002M81100 1/3 HP 4,765 CFM
Remove

      Items
Vostermans 20" Mobile Indoor Outdoor Greenhouse Fan T4E5002M81100 1/3 HP 4,765 CFM Vostermans 20" Mobile Indoor Outdoor Greenhouse Fan T4E5002M81100 1/3 HP 4,765 CFM


Vostermans 20" Mobile Indoor Outdoor Greenhouse Fan T4E5002M81100 1/3 HP 4,765 CFM
Vostermans 20" Mobile Indoor Outdoor Greenhouse Fan T4E5002M81100 1/3 HP 4,765 CFM
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WB245795
Price: $549.00
Protect your purchase with a service plan
$69.99
$104.99
$83.99
$125.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Warranty
Product Q&A
Write A Review

MOBILE FANS
20" Mobile Indoor/Outdoor Greenhouse Fan - 240V
Greenhouse fan is designed for heavy duty, high moisture laden ventilation and circulation in greenhouses. Housing and fan blades are made of glass filled, high impact polypropylene. Housing includes front and rear wire guards for safety. Housing allows stacking for compact storage. Severe duty, wash-down ball bearing motor is Class F insulated for heat resistance. UL 507 rated for outdoor environments. C-UL recognized. 3 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

Product Specifications
BRAND Multifan
FAN DIAMETER INCHES 20
CONSTRUCTION Polypropylene
CFM HIGH 4,765
RPM 1,600
VOLTAGE 240
AMPS 1.8
HORSEPOWER 1/3
DECIBELS (DBA) 55
STYLE Mobile Greenhouse Fan
MANUFACTURERS PART NUMBER T4E5002M81100
MODEL 245795


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Global Oscillating Pedestal Fan 30" Diameter

Global Oscillating Pedestal Fan 30" Diameter

FREE Shipping
From $114.00
After Mail-In-Rebate
select
Qty: Add to Cart
Extra Heavy Duty Shelving 48x24x84 With 5 Shelves Wood Deck

Extra Heavy Duty Shelving 48x24x84 With 5 Shelves Wood Deck

From $118.95
select
Qty: Add to Cart
Nexelate Wire Shelving 36"W X 18"D X 63"H

Nexelate Wire Shelving 36"W X 18"D X 63"H

From $94.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)