Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Americraft 24" Steel Propeller Fan With Medium Stand 24DSL-1/4M-1-TEFC 1/4 HP 4900 CFM
See all 264 items in product family

Americraft 24" Steel Propeller Fan With Medium Stand 24DSL-1/4M-1-TEFC 1/4 HP 4900 CFM

Item #: WBB183674

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,287.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
24" Steel Propeller Fan w/ Medium Stand - 1 Phase 1/4 HP

Made with all welded steel housing and heavy duty steel fan blades for long lasting durability. Provides efficient cooling for industrial environments. Blades enclosed in 1/8" thick front and rear circular wire mesh guards. Totally enclosed fan cooled motor. Non-tipping heavy base and medium stand made with angle iron frame provides added strength. Non-tipping heavy base for stability. Allows tilting for vertical airflow adjustment. Single phase design. Horsepower rating based upon maximum speed/load. Meets OSHA specifications; CSA Certified. Diameter is 24". Voltage is 115/230. Phase is 1. Blade quantity is 2.

Product Specifications

    • BRANDAmericraft
    • WIDTH INCHES29-1/2
    • DEPTH INCHES32
    • HEIGHT INCHES40
    • FAN DIAMETER INCHES24
    • CFM HIGH4,900
    • RPM1,140
    • VOLTAGE115 / 230
    • PHASE1
    • HORSEPOWER1/4
    • DECIBELS (DBA)74
    • DRIVE TYPEDirect
    • MOTOR TYPETotally Enclosed
    • TYPEIndustrial
    • DESCRIPTIONMedium Stand
    • BLADE QUANTITY2
    • ASSEMBLYAssembled
    • BLADE TYPESteel
    • MODELB183674
    • CONSTRUCTIONSteel
    • MANUFACTURER'S PART NUMBER24DSL-1/4M-1-TEFC
    • APPROVALCSA Certified, OSHA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!