Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Fans


(1,587 Items)
Sub Category
Blower Fans (583)
Remove
Americraft 24" TEFC Aluminum Propeller Fan With High Stand 24DAL-1/3H-1-TEFC 1/3 HP 5300 CFM
Remove

      Items
Americraft 24" TEFC Aluminum Propeller Fan With High Stand 24DAL-1/3H-1-TEFC 1/3 HP 5300 CFM Americraft 24" TEFC Aluminum Propeller Fan With High Stand 24DAL-1/3H-1-TEFC 1/3 HP 5300 CFM


Americraft 24" TEFC Aluminum Propeller Fan With High Stand 24DAL-1/3H-1-TEFC 1/3 HP 5300 CFM
Americraft 24" TEFC Aluminum Propeller Fan With High Stand 24DAL-1/3H-1-TEFC 1/3 HP 5300 CFM
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB183345
Price: $1,186.00
Protect your purchase with a service plan
$129.99
$194.99
$155.99
$233.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Warranty
Product Q&A
Write A Review

Totally Enclosed Aluminum Propeller Fan w/ High Stand - 24"

This Industrial Floor Fan provides efficient cooling where you need it. Direct drive fan is made with all welded steel housing. Non-sparking, one-piece cast aluminum fan propeller blades are enclosed in 1/8" thick front and rear circular wire mesh guards. Totally enclosed fan cooled motor. Non-tipping heavy base for stability. High stand is made with channel iron frame for strength and includes tubular steel handle. Drum fan allows tilting for vertical airflow adjustment. Includes 2 casters for tilt and roll mobility. Meets OSHA specifications. Single phase design. Horsepower rating based upon maximum speed/load.

Product Specifications
WIDTH INCHES 29
DEPTH INCHES 30
HEIGHT INCHES 54
FAN DIAMETER INCHES 24
ASSEMBLY Assembled
CONSTRUCTION Steel/Aluminum
CFM HIGH 5,300
RPM 1,140
VOLTAGE 115 / 230
PHASE 1
HORSEPOWER 1/3
BLADE TYPE Cast Aluminum
DRIVE TYPE Direct
MOTOR TYPE Totally Enclosed
TYPE Industrial
DESCRIPTION High Stand
BLADE QUANTITY 6
APPROVAL OSHA
MANUFACTURERS PART NUMBER 24DAL-1/3H-1-TEFC
MODEL B183345


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Americraft Manual Starting Switch for 1 Phase 1/3 HP High Stand Man Coolers SWM-1/3

Americraft Manual Starting Switch for 1 Phase 1/3 HP High Stand Man Coolers SWM-1/3

From $290.95
select
Qty: Add to Cart
Americraft Set of (4) 4" Plate Casters 2 With Brake for Man Coolers CAS-1

Americraft Set of (4) 4" Plate Casters 2 With Brake for Man Coolers CAS-1

From $130.95
select
Qty: Add to Cart
Americraft Manual Starting Switch for 1 Phase 1/3 HP High Stand Man Coolers SWP-1/3

Americraft Manual Starting Switch for 1 Phase 1/3 HP High Stand Man Coolers SWP-1/3

From $213.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)