Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Americraft 30" Steel Propeller Fan With Low Stand 30DSL-3/4L-1-TEFC 3/4 HP 9300 CFM
See all 264 items in product family

Americraft 30" Steel Propeller Fan With Low Stand 30DSL-3/4L-1-TEFC 3/4 HP 9300 CFM

Item #: WBB183646

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,326.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Steel Propeller Fan w/ Low Stand - 30"
Low stand cooling fans feature a wide base that stays close to the floor for efficient cooling without tipping over. These direct drive fans are made with all welded steel housing. Heavy duty steel fan blades are enclosed in 1/8" thick front and rear circular wire mesh guards. Totally enclosed fan cooled motor. Non-tipping heavy base for stability. Meets OSHA specifications; CSA Certified. Single phase design. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDAmericraft
    • WIDTH INCHES30
    • DEPTH INCHES20
    • HEIGHT INCHES33-1/2
    • FAN DIAMETER INCHES30
    • RPM1,140
    • VOLTAGE115 / 230
    • PHASE1
    • HORSEPOWER3/4
    • DECIBELS (DBA)80
    • DRIVE TYPEDirect
    • MOTOR TYPETotally Enclosed
    • TYPEIndustrial
    • DESCRIPTIONLow Stand
    • MANUFACTURER'S PART NUMBER30DSL-3/4L-1-TEFC
    • BLADE TYPESteel
    • BLADE QUANTITY6
    • ASSEMBLYAssembled
    • MODELB183646
    • CFM HIGH9,300
    • CONSTRUCTIONSteel
    • APPROVALCSA Certified, OSHA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!