Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Americraft 30" Steel Propeller Fan With Medium Stand 30DSL-1/2M-1-TEFC 1/2 HP 8400 CFM
See all 264 items in product family

Americraft 30" Steel Propeller Fan With Medium Stand 30DSL-1/2M-1-TEFC 1/2 HP 8400 CFM

Item #: WBB183681

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,519.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
30" Steel Propeller Fan w/ Medium Stand - 1 Phase 1/2 HP

Made with all welded steel housing and heavy duty steel fan blades for long lasting durability. Provides efficient cooling for industrial environments. Blades enclosed in 1/8" thick front and rear circular wire mesh guards. Totally enclosed fan cooled motor. Non-tipping heavy base and medium stand made with angle iron frame provides added strength. Non-tipping heavy base for stability. Allows tilting for vertical airflow adjustment. Single phase design. Horsepower rating based upon maximum speed/load. Meets OSHA specifications; CSA Certified. Diameter is 30". Voltage is 115/230. Phase is 1. Blade quantity is 4.

Product Specifications

    • BRANDAmericraft
    • WIDTH INCHES35-1/2
    • DEPTH INCHES32
    • HEIGHT INCHES43
    • FAN DIAMETER INCHES30
    • RPM1,140
    • VOLTAGE115 / 230
    • PHASE1
    • HORSEPOWER1/2
    • DECIBELS (DBA)80
    • DRIVE TYPEDirect
    • MOTOR TYPETotally Enclosed
    • TYPEIndustrial
    • DESCRIPTIONMedium Stand
    • MANUFACTURER'S PART NUMBER30DSL-1/2M-1-TEFC
    • MODELB183681
    • CONSTRUCTIONSteel
    • ASSEMBLYAssembled
    • CFM HIGH8,400
    • APPROVALCSA Certified, OSHA
    • BLADE TYPESteel
    • BLADE QUANTITY4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!