Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Fans


(1,587 Items)
Sub Category
Blower Fans (583)
Remove
Americraft 30" Steel Propeller Fan With Medium Stand 30DSL-1/2M-3-TEFC 1/2 HP 8400 CFM
Remove

      Items
Americraft 30" Steel Propeller Fan With Medium Stand 30DSL-1/2M-3-TEFC 1/2 HP 8400 CFM Americraft 30" Steel Propeller Fan With Medium Stand 30DSL-1/2M-3-TEFC 1/2 HP 8400 CFM


Americraft 30" Steel Propeller Fan With Medium Stand 30DSL-1/2M-3-TEFC 1/2 HP 8400 CFM
Americraft 30" Steel Propeller Fan With Medium Stand 30DSL-1/2M-3-TEFC 1/2 HP 8400 CFM
Sold by: globalindustrial.com
Availability:  Usually ships in 20 to 23 days
Stock No: WBB183694
Price: $1,260.00
Protect your purchase with a service plan
$129.99
$194.99
$155.99
$233.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Warranty
Product Q&A
Write A Review

30" Steel Propeller Fan w/ Medium Stand - 3 Phase 1/2 HP

Made with all welded steel housing and heavy duty steel fan blades for long lasting durability. Provides efficient cooling for industrial environments. Blades enclosed in 1/8" thick front and rear circular wire mesh guards. Totally enclosed fan cooled motor. Non-tipping heavy base and medium stand made with angle iron frame provides added strength. Non-tipping heavy base for stability. Allows tilting for vertical airflow adjustment. Single phase design. Horsepower rating based upon maximum speed/load. Meets OSHA specifications. Diameter is 30". Voltage is 230/460. Phase is 3. Blade quantity is 4.

Product Specifications
WIDTH INCHES 35-1/2
DEPTH INCHES 32
HEIGHT INCHES 43
FAN DIAMETER INCHES 30
ASSEMBLY Assembled
CONSTRUCTION Steel
CFM HIGH 8,400
RPM 1,140
VOLTAGE 230 / 460
PHASE 3
HORSEPOWER 1/2
DECIBELS (DBA) 80
BLADE TYPE Steel
DRIVE TYPE Direct
MOTOR TYPE Totally Enclosed
TYPE Industrial
DESCRIPTION Medium Stand
BLADE QUANTITY 4
APPROVAL OSHA
MANUFACTURERS PART NUMBER 30DSL-1/2M-3-TEFC
MODEL B183694


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Americraft Set of (4) 4" Plate Casters 2 With Brake for Man Coolers CAS-1

Americraft Set of (4) 4" Plate Casters 2 With Brake for Man Coolers CAS-1

From $130.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)