Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Americraft 30" TEFC Aluminum Propeller Fan With High Stand 30DA-1-1/2H-1-TEFC 1-1/2 HP 12000 CFM
See all 264 items in product family

Americraft 30" TEFC Aluminum Propeller Fan With High Stand 30DA-1-1/2H-1-TEFC 1-1/2 HP 12000 CFM

Item #: WBB183436

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,602.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Totally Enclosed Aluminum Propeller Fan w/ High Stand - 30"

This Industrial Floor Fan provides efficient cooling where you need it. Direct drive fan is made with all welded steel housing. Non-sparking, one-piece cast aluminum fan propeller blades are enclosed in 1/8" thick front and rear circular wire mesh guards. Totally enclosed fan cooled motor. Non-tipping heavy base for stability. High stand is made with channel iron frame for strength and includes tubular steel handle. Drum fan allows tilting for vertical airflow adjustment. Includes 2 casters for tilt and roll mobility. Meets OSHA specifications; CSA Certified. Single phase design. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDAmericraft
    • WIDTH INCHES35
    • DEPTH INCHES30
    • HEIGHT INCHES57
    • FAN DIAMETER INCHES30
    • CFM HIGH12,000
    • RPM1,725
    • VOLTAGE115 / 230
    • PHASE1
    • HORSEPOWER1-1/2
    • DECIBELS (DBA)92
    • DRIVE TYPEDirect
    • MOTOR TYPETotally Enclosed
    • TYPEIndustrial
    • DESCRIPTIONHigh Stand
    • BLADE QUANTITY6
    • ASSEMBLYAssembled
    • BLADE TYPECast Aluminum
    • MODELB183436
    • CONSTRUCTIONSteel/Aluminum
    • MANUFACTURER'S PART NUMBER30DA-1-1/2H-1-TEFC
    • APPROVALCSA Certified, OSHA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!