Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Americraft 30" TEFC Aluminum Propeller Fan With Low Stand 30DA-1-1/2L-1-TEFC 1-1/2 HP 12000 CFM
See all 264 items in product family

Americraft 30" TEFC Aluminum Propeller Fan With Low Stand 30DA-1-1/2L-1-TEFC 1-1/2 HP 12000 CFM

Item #: WBB183362

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,246.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Totally Enclosed Aluminum Propeller Fan w/ Low Stand - 30"
Low stand fan provides high velocity cooling for any environment. This direct drive fan is made with all welded steel housing. Non-sparking cast aluminum fan blades are enclosed in 1/8" thick front and rear circular wire mesh guards. Totally enclosed fan cooled motor. Non-tipping heavy base for stability. Meets OSHA specifications; CSA Certified. Single phase design. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDAmericraft
    • WIDTH INCHES30
    • DEPTH INCHES20
    • HEIGHT INCHES33-1/2
    • FAN DIAMETER INCHES30
    • CFM HIGH12,000
    • RPM1,725
    • VOLTAGE115 / 230
    • PHASE1
    • HORSEPOWER1-1/2
    • DECIBELS (DBA)92
    • DRIVE TYPEDirect
    • MOTOR TYPETotally Enclosed
    • DESCRIPTIONLow Stand
    • BLADE QUANTITY6
    • BLADE TYPECast Aluminum
    • APPROVALCSA Certified
    • MODELB183362
    • CONSTRUCTIONSteel Enclosure w/ Aluminum Propellers
    • MANUFACTURER'S PART NUMBER30DA-1-1/2L-1-TEFC
    • ASSEMBLYAssembled

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!