Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Americraft 36" Steel Propeller Fan With Medium Stand 1-1/2 HP 14500 CFM 36DSL-1-1/2M-1-TEFC
See all 264 items in product family

Americraft 36" Steel Propeller Fan With Medium Stand 1-1/2 HP 14500 CFM 36DSL-1-1/2M-1-TEFC

Item #: WBB183684

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,257.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Americraft 36" Steel Propeller Fan With Medium Stand 1-1/2 HP 14500 CFM 36DSL-1-1/2M-1-TEFC

Made with all welded steel housing and heavy duty steel fan blades for long lasting durability. Provides efficient cooling for industrial environments. Blades enclosed in 1/8" thick front and rear circular wire mesh guards. Totally enclosed fan cooled motor. Non-tipping heavy base and medium stand made with angle iron frame provides added strength. Non-tipping heavy base for stability. Allows tilting for vertical airflow adjustment. Single phase design. Horsepower rating based upon maximum speed/load. Meets OSHA specifications. Diameter is 36". Voltage is 115/230. Phase is 1. Blade quantity is 4.

Product Specifications

    • BRANDAmericraft
    • WIDTH INCHES41-1/2
    • DEPTH INCHES32
    • HEIGHT INCHES46
    • FAN DIAMETER INCHES36
    • RPM1,140
    • VOLTAGE115 / 230
    • PHASE1
    • HORSEPOWER1-1/2
    • DECIBELS (DBA)82
    • DRIVE TYPEDirect
    • MOTOR TYPETotally Enclosed
    • TYPEIndustrial
    • DESCRIPTIONMedium Stand
    • ASSEMBLYAssembled
    • MANUFACTURER'S PART NUMBER36DSL-1-1/2M-1-TEFC
    • CONSTRUCTIONSteel
    • BLADE QUANTITY4
    • BLADE TYPESteel
    • APPROVALOSHA
    • CFM HIGH14,500
    • MODELB183684

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.238.28:27