Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Airmaster Fan 48" Portable Belt Drive Mancooler® 60019 1 HP 17173 CFM
See all 25 items in product family

Airmaster Fan 48" Portable Belt Drive Mancooler® 60019 1 HP 17173 CFM

Item #: WBB462399

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 949.00

with FREE shipping today! (within the contiguous US)

Product Information
Warranty
Customer Review
Product Q&A
  • 115V, 1 Phase, 1 Speed, ODP, 1 HP Motor
  • Four Bladed Epoxy Coated Steel Propeller
  • Steel Wheels with Rubber Tires
  • Front Leg Bracket
  • Pull Handle
  • 12' Three Conductor SJT Type Cord and Switch.
  • UL, cUL Listed.

Product Specifications

    • BRANDAirmaster Fan
    • WIDTH INCHES50
    • DEPTH INCHES17
    • HEIGHT INCHES54
    • FAN DIAMETER INCHES48
    • CFM HIGH17,173
    • RPM385
    • VOLTAGE115
    • PHASE1
    • HORSEPOWER1
    • TYPEMobile Drum Fan
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY YEARS2
    • SPEEDS1
    • CONSTRUCTIONEpoxy Coated Steel
    • MANUFACTURER'S PART NUMBER60019
    • MODELEMC48B
    • COLOR FINISH"Silver, Black"
    • POWER CORD TYPESJT 3 Conductor
    • APPROVALUL, cUL Listed
    • POWER CORD LENGTH FEET1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!