Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Fans


(1,589 Items)
Sub Category
Blower Fans (583)
Remove
Euramco Safety 8" Confined Space Blower ED9002 1/3 HP 862 CFM
Remove

      Items
Euramco Safety 8" Confined Space Blower ED9002 1/3 HP 862 CFM Euramco Safety 8" Confined Space Blower ED9002 1/3 HP 862 CFM


Euramco Safety 8" Confined Space Blower ED9002 1/3 HP 862 CFM
Euramco Safety 8" Confined Space Blower ED9002 1/3 HP 862 CFM
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB246526
Price: $519.00
Protect your purchase with a service plan
$49.99
$74.99
$59.99
$89.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Warranty
Product Q&A
Write A Review

This 8"/ 20cm Blower/Exhauster is powerful, yet in a compact size and lightweight. High pressure axial blower with ultra-quiet operation. Corrosion-proof, dent-resistant and virtually indestructible. Double-walled UV resistant polyethylene housing. Thermal switch provides overheat protection. DC-15'/4.6m cord with battery clips. Horsepower rating based upon maximum speed/load.

Product Specifications
BRAND Euramco Safety
WIDTH INCHES 13
DEPTH INCHES 12
HEIGHT INCHES 14
FAN DIAMETER INCHES 8
DUCT LENGTH FEET --
WEIGHT LBS 17
COLOR FINISH Yellow
CONSTRUCTION Polyethylene
CFM HIGH 862
CFM MEDIUM 695
CFM LOW 586
VOLTAGE 12
AMPS 11.5
HORSEPOWER 1/3
DECIBELS (DBA) 74
DESCRIPTION Confined Space Blower
PACKAGE QUANTITY 1
APPROVAL CE
MANUFACTURERS PART NUMBER ED9002
MODEL B246526


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Euramco Safety 8" Standard Duct - Yellow, 15'L with Strap FDT21624046BR

Euramco Safety 8" Standard Duct - Yellow, 15'L with Strap FDT21624046BR

From $79.95
select
Qty: Add to Cart
Euramco Safety 8" Standard Duct - Yellow, 25'L with Strap FDT21624076BR

Euramco Safety 8" Standard Duct - Yellow, 25'L with Strap FDT21624076BR

From $132.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)