Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Fans


(1,587 Items)
Sub Category
Blower Fans (583)
Remove
Euramco Safety 8" Confined Space Blower - Canister and 15' Duct for 12V Blower ED9015 1/3 HP 862 CFM
Remove

      Items
Euramco Safety 8" Confined Space Blower - Canister and 15' Duct for 12V Blower ED9015 1/3 HP 862 CFM Euramco Safety 8" Confined Space Blower - Canister and 15' Duct for 12V Blower ED9015 1/3 HP 862 CFM


Euramco Safety 8" Confined Space Blower - Canister and 15' Duct for 12V Blower ED9015 1/3 HP 862 CFM
Euramco Safety 8" Confined Space Blower - Canister and 15' Duct for 12V Blower ED9015 1/3 HP 862 CFM
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB246524
Price: $719.00
Protect your purchase with a service plan
$69.99
$104.99
$83.99
$125.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Warranty
Product Q&A
Write A Review

This 8"/ 20cm Blower/Exhauster is powerful, yet in a compact size and lightweight. High pressure axial blower with ultra-quiet operation. Corrosion-proof, dent-resistant and virtually indestructible. Double-walled UV resistant polyethylene housing. Thermal switch provides overheat protection. DC-15'/4.6m cord with battery clips. The Quick-Couple™ Reversible Canister is detachable in seconds. The Quick-Couple™ Canister with attached duct conveniently reverses from discharge to suction, making use and storage easier while protecting duct from rips and tears. Horsepower rating based upon maximum speed/load.

Product Specifications
BRAND Euramco Safety
WIDTH INCHES 13
DEPTH INCHES 12
HEIGHT INCHES 14
FAN DIAMETER INCHES 8
DUCT LENGTH FEET 15
WEIGHT LBS 17
COLOR FINISH Yellow
CONSTRUCTION Polyethylene
CFM HIGH 862
CFM MEDIUM 695
CFM LOW 586
VOLTAGE 12
AMPS 11.5
HORSEPOWER 1/3
DECIBELS (DBA) 74
DESCRIPTION Confined Space Blower and Canister
PACKAGE QUANTITY 1
APPROVAL CE
MANUFACTURERS PART NUMBER ED9015
MODEL B246524


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Global 36" Portable Blower Fan

Global 36" Portable Blower Fan

From $179.95
select
Qty: Add to Cart
Euramco Safety 8" Portable Ventilation Fan With 15 Feet Ducting 653302 1/3 HP 790 CFM

Euramco Safety 8" Portable Ventilation Fan With 15 Feet Ducting 653302 1/3 HP 790 CFM

From $282.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)