Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Fans


(1,589 Items)
Sub Category
Blower Fans (583)
Remove
Euramco Safety 12" Confined Space High Volume Blower/Exhauster EJ4002 5/8 HP 2420 CFM
Remove

      Items
Euramco Safety 12" Confined Space High Volume Blower/Exhauster EJ4002 5/8 HP 2420 CFM Euramco Safety 12" Confined Space High Volume Blower/Exhauster EJ4002 5/8 HP 2420 CFM


Euramco Safety 12" Confined Space High Volume Blower/Exhauster EJ4002 5/8 HP 2420 CFM
Euramco Safety 12" Confined Space High Volume Blower/Exhauster EJ4002 5/8 HP 2420 CFM
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB246536
Price: $479.95
Protect your purchase with a service plan
$69.99
$104.99
$83.99
$125.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Warranty
Product Q&A
Write A Review

This 12" High Volume Blower/Exhauster has dual voltage and dual frequency in one unit. High impact polyethylene shell. Polypropylene turbo fan blade. Low starting amps. Stackable design feature. Comes with standard 15'/4.6m power cord.

Product Specifications
BRAND Euramco Safety
WIDTH INCHES 12
DEPTH INCHES 15-1/2
HEIGHT INCHES 20
FAN DIAMETER INCHES 12
WEIGHT LBS 37
COLOR FINISH Yellow
CONSTRUCTION Polyethylene
CFM HIGH 2,420
CFM MEDIUM 2,050
CFM LOW 1,875
VOLTAGE 115
HERTZ (HZ) 60
AMPS 8
HORSEPOWER 5/8
DECIBELS (DBA) 89
DESCRIPTION Confined Space High Volume Blower/Exhauster
PACKAGE QUANTITY 1
MANUFACTURERS PART NUMBER EJ4002
MODEL B246536


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
J&D 20" Portable Ventilation Fan With 20 Feet Ducting VICS20GLB 1 HP 6236 CFM

J&D 20" Portable Ventilation Fan With 20 Feet Ducting VICS20GLB 1 HP 6236 CFM

From $769.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)