Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Fans


(1,587 Items)
Sub Category
Blower Fans (583)
Remove
Euramco Safety 12" Duct Coupler DC12 Stainless HD
Remove

      Items
Euramco Safety 12" Duct Coupler DC12 Stainless HD Euramco Safety 12" Duct Coupler DC12 Stainless HD


Euramco Safety 12" Duct Coupler DC12 Stainless HD
Euramco Safety 12" Duct Coupler DC12 Stainless HD
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB246489
List Price $42.00    Save 5%
Price: $39.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

This Duct Coupler connects two sections of duct. Constructed of stainless steel. For use with 12" diameter ducts.

Product Specifications
BRAND Euramco Safety
HEIGHT INCHES 3-3/4
FAN DIAMETER INCHES 12
WEIGHT LBS 1
COLOR FINISH Silver
CONSTRUCTION Stainless HD
DESCRIPTION Duct to Duct Connector
PACKAGE QUANTITY 1
MANUFACTURERS PART NUMBER DC12
MODEL B246489


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Euramco Safety 12" Conductive Duct 15'L with Strap FDT1215CBB

Euramco Safety 12" Conductive Duct 15'L with Strap FDT1215CBB

From $259.95
select
Qty: Add to Cart
Euramco Safety 12" Conductive Duct 25'L with Strap FDT1225CBB

Euramco Safety 12" Conductive Duct 25'L with Strap FDT1225CBB

From $433.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)