Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ramfan 8" Duct Coupler DC8 Stainless HD
See all 19 items in product family

Ramfan 8" Duct Coupler DC8 Stainless HD

Item #: WBB246491

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 33.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
This Duct Coupler connects two sections of duct. Constructed of stainless steel. For use with 8" diameter ducts.

Product Specifications

    • BRANDRamfan
    • HEIGHT INCHES3-3/4
    • FAN DIAMETER INCHES8
    • WEIGHT LBS1
    • DESCRIPTIONDuct to Duct Connector
    • PACKAGE QUANTITY1
    • COLOR FINISHSilver
    • CONSTRUCTIONStainless HD
    • MANUFACTURER'S PART NUMBERDC8*
    • MODELB246491

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!