Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Euramco Safety 21
See all 7 items in product family

Euramco Safety 21" Electric Variable Speed Turbo Blower EB90500 1-1/2 HP 11061 CFM

Item #: WBB246510

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,162.00
Product Information
Warranty
Product Q&A
Accessories
Electric Variable Speed Turbo Blower - 120V, 21" Diameter

This 21"/ 53cm Variable Speed Turbo Blower has a 3-blade plastic impeller. 1.5Hp/1.1kW 115/220V, 50/60Hz Motor. IntelliSense™ Water Resistant Digital Speed Control allows continuous airflow adjustment. Variable speed control reduces starting amps required to allow operation on GFCI circuits and generators as small as 2kW. 11/4"/32mm powder coated steel frame with all-terrain pneumatic tires. Full-width retractable handle for upright, push/pull operation. 0-20° tilt adjustment for fast, easy set-up. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDEuramco Safety
    • WIDTH INCHES24
    • DEPTH INCHES17
    • HEIGHT INCHES26
    • FAN DIAMETER INCHES21
    • WEIGHT LBS80
    • COLOR FINISHRed
    • CONSTRUCTIONMetal
    • CFM HIGH11,061
    • VOLTAGE115
    • HERTZ (HZ)50/60
    • AMPS20
    • KILOWATTS1.1
    • HORSEPOWER1-1/2
    • DECIBELS (DBA)97
    • DESCRIPTIONElectric Variable Speed Turbo Blower
    • PACKAGE QUANTITY1
    • APPROVALAMCA
    • MANUFACTURER'S PART NUMBEREB90500
    • MODELB246510
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.