Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flame Retardant Flexible Duct 16Ft for 8 Inch Diameter Fan

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Flame Retardant Flexible Duct 16Ft for 8 Inch Diameter Fan

Item #: WB246341

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $39.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
PORTABLE BLOWER VENTILATOR FANS
16'L Ducting for 8 Inch Diameter Fan
Ducting easily converts Blower Fan (sold separately) to an exhaust fan with convenient, flexible ducting. Ducts include quick-connect coupling for easy blower attachment. Ducts are made with 2-ply reinforced polyvinyl that is flame retardant and withstands -20° to 180°F temperatures. 1 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • BRANDGlobal Industrial
    • LENGTH FEET16
    • FAN DIAMETER INCHES8
    • DESCRIPTIONFlame Retardant Flexible Duct
    • LIMITED WARRANTY YEARS1
    • COLOR FINISHYellow
    • DUCT LENGTH FEET16
    • MODEL246341
    • CONSTRUCTION2-Ply Reinforced Polyvinyl
    • MANUFACTURER'S PART NUMBERMI0801R-DT5
    • TUBE DIAMETER INCHES8
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

Flexible Duct

Your review: Very durable and holds it's shape extremely well. our first one lasted well over a year with heavy use

Pros: nice length, draw string tie fits multiple shaped blowers, holds shape well.

Cons: none

Is this review helpful?

Great duct extension

Your review: I bought this duct in conjunction with a fan unit. This additional duct worked very well in extending the suction reach of the fan for ventilation purposes.

Pros: light weight, flexible and compact, it extended very well to reach the areas I needed to vent. Yet it seemed very durable, I did not need to be gentle with it. It also fit the 8" fan unit very well and easy to attach.

Cons: The connection to the fan was easy and provided a pretty snug fit. However, there was some dust leakage at the connection, but very minimal.

Is this review helpful?

Good Quality

Your review: The duct is good quality, I think its high temp rating is 180 degrees. I am In water restoration business

Is this review helpful?

16 ft. flexible duct

Your review: Hose is well built. however you need to have a way to keep the hose compressed when stored.

Is this review helpful?

Sort by: 
1 ...

4 Results

Be the First to Ask a Question!